8 in. Riser Clamp in Black

Part #FNW7022P0800  |  Item #5060333  |  Manufacturer Part #FNW7022P0800

$ 51.00 EACH
(Pricing is for 8 in)

Fits Pipe Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Plain
  • Malleable iron
  • Meets MSS SP-58
  • UL approved

Documents

Specifications

Coating: Plain

Color Finish: [Black, Plain]

Color Finish Category: Blacks

Fits Pipe Size: 8 in

Length: 18-17/63 in

MSS Specifications: MSS SP-58

Material: Malleable Iron

Type: FNW7022P0800

UL Listed: Yes

Weight: 9.95

Work Load Limit: 2500