8 in. 2000 lb. Plated Clevis Hanger in Zinc
Figure 7005Z 8 in. 2000 lb. Plated Clevis Hanger in Zinc
-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Standard duty
- Zinc finish
- Large diameter
- MSS SP-58, Type 1
- UL/FM approved (2-1/2 in to 8 in)
Specifications
- Adjustable:
- Yes
- Application:
- Standard Duty
- CSA Certified:
- CSA 203
- Collection:
- Figure 7005Z
- FM Approved:
- Yes
- Fits Pipe Size:
- 8 in
- Height:
- 13-22/25 in
- MA Approved -:
- No
- MSS:
- MSS SP-58 Type 1
- Product Type:
- Clevis Hanger
- Rod Size (in):
- 3/4 in
- UL Listed:
- UL 203
- WaterSense Labeled:
- No
- Weight:
- 4.92 lb
- Work Load Limit:
- 2000 lb