FNW®

8 in. Zinc Double-Sided Lug Bolt and Butterfly Valve Set

Part #FNWLBBZ1X  |  Manufacturer Part #149651

Thread Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 150# Flanges Only
  • Bolt Quantities for Two Flanges
  • Carbon steel material
  • Zinc plated
  • Sizes 2" to 12"
  • Material: ASTM A307 Grade A
  • Dimensions: ASME B18.2.1
  • Tensile: 60 KSI Minimum
  • Elongation: 18% Minimum

Specifications

ASME Specifications: ASME B18.2.1

ASTM Specifications: ASTM A-307

Material: Carbon Steel

Thread Length: 8

Type: FNWLBBZ1X