8 x 11-3/4 in. 150 psi 304L Stainless Steel Bidirectional Bubble-Tight Shut-Off Knife Gate Valve Blade

Part #FNW6800BLX  |  Item #5052228  |  Manufacturer Part #6800BLX

$ 2,028.37 EACH
(Pricing is for 8 in)

Valve Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: ANSI B16.5

ASME Specifications: ASME B16.34

ASTM Specifications: ASTM A-351

Brand Model Compatibility: 6800 Knife Gate Valve

Handle Type: Wheel

MA Approved: No

MSS Specifications: MSS SP-81

Material: Stainless Steel

Material Type: 304 SS

Maximum Pressure: 150 psi

Product Type: Blade

Recommended Valve Application: [Chemical, Petroleum]

Valve Operator: Wheel Handle

Valve Seat Material: Buna-N

Valve Size: 8 in

Valve Stem: Rising

Valve Type: Knife Gate Valve

WaterSense Labeled: No