FNW 8 x 11-3/4 in. 150 psi 304L Stainless Steel Hand Wheel Knife Gate Valve

FNW6800HWX

Manufacturer Part #: 6800HWX

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Hand wheel

SPECIFICATIONS

ANSI Specifications
ANSI B16.5
Brand Model Compatibility
Figure 6800 Knife Gate Valves
Handle Material
Cast Iron
Handle Type
Hand Wheel
MSS Specifications
MSS SP-81
Maximum Pressure
150 psi
Product Type
Handwheel
Valve Operator
Wheel Handle
Valve Seat Material
Buna-N
Valve Stem
Rising
Valve Type
Knife Gate Valve

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday