FNW®

8 x 8 in. IPS Ductile Iron Flange

Part #FNWPDIBUFIPSX

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • 150# Drilling
  • IPS Sizes
  • Types:
  • Stub End (SE) - 1/2" to 36"
  • Angle Face Ring (AFR) - 1" to 36"
  • Finishes: Red Primer Painted, Hot Dipped Galvanized
  • Light Weight Pattern
  • ASTM A536 grade 65-45-12
  • Physical Properties

Specifications

ASTM Specifications: ASTM A-536 Grade 65-45-12

Clean Bagged: No

Coating: Hot dipped galvanized

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

FM Approved: No

Fitting Size 1: 8 in

Fitting Size 2: 8 in

Fitting Sizes: 8 in

Flange Type: Grade

Material: Ductile Iron

NSF Certified: No

Pressure Class: 150#

UL Listed: No