FNW Black Beam Ceiling Flange

FNW7502P

Rod Size In

Starting at $10.91
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Malleable iron

SPECIFICATIONS

Coating
Zinc
Color Finish
Black
Color Finish Category
Blacks
Material
Malleable Iron
Rod Size In
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday