FNW Black Split Ring Hanger

FNW7001P

Fits Pipe Size

Starting at $9.19
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Black finish
  • Malleable iron
  • Meets MSS SP-58

SPECIFICATIONS

Coating
Plain, Zinc or Copper
Color Finish
Black
Fits Pipe Size
1 in
MSS Specifications
MSS SP-58
Material
Malleable Iron

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday