FNW Black Wide Throat Beam Clamp

FNW7204P

Fits Pipe Size

Starting at $13.51
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ASTM A47 grade 32510 Malleable iron
  • Meets MSS SP-58
  • Plain

SPECIFICATIONS

ASTM Specifications
ASTM A-47 Grade 32510
Color Finish
Black
Color Finish Category
Blacks
Fits Pipe Size
1/2 in
MSS Specifications
MSS SP-58
Material
Malleable Iron

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday