Stainless Steel Lever 5-15/16 in. Valve Replacement Handle
Stainless Steel Lever 5-15/16 in. Valve Replacement Handle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Replacement handle
Specifications
- Brand Model Compatibility:
- Figure 420
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- FM Approved:
- Yes
- GSA Approved:
- No
- Handle Material:
- Stainless Steel
- Handle Type:
- Lever
- Length:
- 5-15/16 in
- MA Approved -:
- No
- NSF Certified:
- No
- UL Listed:
- Yes
- Valve Size:
- 1-1/4 in - 1-1/2 in
- WaterSense Labeled:
- No