0 items

FNW Blank Sleeve Handle in Green

FNW420DKGRNH

Fitting Sizes

Starting at $10.39
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Color Finish
Green
End Connection 1
Threaded
FM Approved
Yes
Fitting Sizes
1-1/4 in - 1-1/2 in
GSA Approved
No
Handle Material
Stainless Steel
NSF Certified
No
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday