0 items

FNW Blank Sleeve Handle in Red

FNW420REDH

Fitting Sizes

Starting at $18.65
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 125, ANSI 842, ANSI B1.20.1, ANSI Z21.15
ASME Specifications
ASME B16.33, ASME B16.44
Brand Model Compatibility
FNW 415 1/4 in - 1/2 in Brass Body Ball Valves
CSA Certified
CSA 9.1
Color Finish
Red
End Connection 1
Threaded
FM Approved
Yes
Fitting Sizes
1/4 in - 1/2 in
GSA Approved
No
Handle Material
Steel
Handle Type
Standard
Length
2-11/25 in
MSS Specifications
MSS SP-110
NSF Certified
Yes
Recommended Valve Application
Gas
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday