0 items

FNW Blank Sleeve Handle in White

FNW420WHTH

Fitting Sizes

Starting at $18.65
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 125, ANSI 842, ANSI B1.20.1, ANSI Z21.15
ASME Specifications
ASME B16.33, ASME B16.44
Brand Model Compatibility
FNW 415 1-1/4 in - 1-1/2 in Brass Body Ball Valves
CSA Certified
CSA 9.1
End Connection 1
Threaded
FM Approved
Yes
Fitting Sizes
1-1/4 in - 1-1/2 in
GSA Approved
No
Handle Type
Lever
Length
5-47/50 in
MSS Specifications
MSS SP-110
NSF Certified
Yes
Recommended Valve Application
Gas
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday