FNW 1-1/4 - 1-1/2 in. Blank Sleeve Handle in Yellow

FNW420DKYLWH

Manufacturer Part #: FNW420DKYLWHHJ

Fitting Sizes

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Replacement handle

SPECIFICATIONS

Brand Model Compatibility
415 and 416 Ball Valves
FM Approved
No
GSA Approved
No
Handle Material
Steel
Handle Type
Sleeve
NSF Certified
No
UL Listed
No

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday