0 items

FNW Blank Sleeve Lever Handle

FNW410ABLUH

Fitting Sizes

Starting at $41.83
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 842, ANSI Class 125, ANSI Z21.15
ASME Specifications
ASME B16.33, ASME B16.44
ASTM Specifications
ASTM B-124, ASTM B-16, ASTM B-584
Brand Model Compatibility
FNW 410A 2 in - 4 in Brass Body Ball Valve
CSA Certified
CSA 9.1
End Connection 1
Threaded
FM Approved
Yes
Fitting Sizes
2 in - 4 in
GSA Approved
No
Handle Material
Steel
Handle Type
Lever
MSS Specifications
MSS SP-110
NSF Certified
No
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday