0 items

FNW Bolt and Nut Set 4 Pack

FNWCBZ12

Length

Starting at $2.67
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Dimensions to ASME B18.5
  • Made in China

SPECIFICATIONS

ASME Specifications
ASME B18.5
ASTM Specifications
ASTM A-307 Grade A
Clean Bagged
No
Color Finish
Zinc
Diameter
1/2 in
Grade
A
Length
3 in
Material
Carbon Steel
Package Quantity
Pack of 4
Screw Head
Round Head Standard
Thread Handing
Right
Thread Length
3

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday