FNW 2 in. Brass and Rubber Dust Cap

FNWCGDCBR

Manufacturer Part #: FNWCGDCBRK

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 2 in

    FNWCGDCBRK

    Manufacturer Part #: FNWCGDCBRK

  • 3 in

    FNWCGDCBRM

    Manufacturer Part #: FNWCGDCBRM

  • 4 in

    FNWCGDCBRP

    Manufacturer Part #: FNWCGDCBRP

DESCRIPTION

  • Simple and fast way of connecting and disconnecting
  • For applications where frequent hose changes are required
  • Not to be used with compressed air systems

SPECIFICATIONS

Clean Bagged
No
End Connection 2
Camlock
End Connections
Camlock
Fitting Type
Straight
NSF Certified
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday