FNW Brass Full Port NPT 600# Ball Valve

FNWX410A

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 600 WOG/150 WSP
  • Adjustable packing
  • Blow-out proof stem
  • Brass 2 piece with lever valve operator
  • CSA approved
  • FIP
  • Full port
  • NSF Annex G approved
  • Valve seat material: PTFE

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
FM Approved
No
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
3-3/5 in
MSS Specifications
MSS SP-110
Material
Brass
Maximum Pressure
150 WSP, 600 WOG
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Pressure Class
600#
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
1-1/2 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday