FNW Brass Full Port NPT 600# Ball Valve

FNWX415

Valve Size

Starting at $13.41
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 600WOG/150WSP
  • Full Port
  • Lead Free brass 2 piece
  • Locking lever handle

SPECIFICATIONS

CSA Certified
Yes
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
FM Approved
Yes
IAPMO Listed
No
ISO Specifications
ISO 9002
Lead Law Compliant
Yes
Length
2-3/100 in
MSS Specifications
MSS SP-110
Material
Brass
Maximum Pressure
150 WSP, 600 WOG
NSF Certified
Yes
NSF Specifications
NSF 61
Pressure Class
600#
UL Listed
Yes
Valve Body Style
2 piece
Valve Operator
Locking Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
1/4 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday