FNW Brass Full Port NPT 600# Ball Valve

FNWX440

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
FM Approved
No
IAPMO Listed
No
ISO Specifications
ISO 5211
Lead Law Compliant
Yes
MSS Specifications
MSS SP-110
Material
Brass
Maximum Pressure
150 psi WSP, 600 WOG
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Pressure Class
600#
Recommended Valve Application
Water
UL Listed
Yes
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
1 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday