FNW Brass Full Port Press Ball Valve

FNW430XL

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For copper pipe or copper fittings only
  • Not for use at or below ground level

SPECIFICATIONS

ASTM Specifications
ASTM B-88
End Connection 1
Press
End Connection 2
Press
End Connections
Press
FM Approved
Yes
IAPMO Listed
No
Length
8-33/100 in
MSS Specifications
MSS SP-110
Material
Brass
Maximum Pressure
200 psi
Maximum Temperature
250
NSF Certified
Yes
NSF Specifications
NSF 61
Recommended Valve Application
Water
UL Listed
Yes
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
2-1/2 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday