FNW 2-1/2 in. Brass Full Port Press Ball Valve

FNWX432AXLC

Manufacturer Part #: FNWX432AXLCL

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 2 PC Full Port
  • NSF 372
  • Blow-out Proof Stem
  • Dual O-ring

SPECIFICATIONS

ANSI Specifications
ANSI 61 Annex G
ASTM Specifications
ASTM B-88
Clean Bagged
No
End Connection 2
Press
End Connections
Press
FM Approved
No
Handle Material
Steel
Handle Type
Locking Lever
IAPMO Listed
No
Lead Law Compliant
Yes
MSS Specifications
MSS SP-110
Maximum Pressure
200 psi
Maximum Temperature
250
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
Type
FNWX432AXLCL
UL Listed
Yes
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Stem
Blowout-proof
Valve Type
Ball Valve

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday