FNW Brass Full Port Sweat 600# Ball Valve

FNW411T

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 600 WOG/150 WSP
  • Adjustable packing
  • Blow-out proof stem
  • Brass 2 piece with t-handle valve operator
  • Full port
  • Meets MSS SP-118
  • NSF 61 8 approved
  • SWT
  • Valve seat material: PTFE

SPECIFICATIONS

End Connection 1
Sweat
End Connection 2
Sweat
End Connections
Sweat
MSS Specifications
MSS SP-118
Material
Brass
Maximum Pressure
600 WOG
NSF Certified
Yes
NSF Specifications
NSF 61-8
Pressure Class
600#
Valve Body Style
2 piece
Valve Operator
T-Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
3/4 in
Valve Stem
Blowout-proof

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday