FNW Brass Full Port Sweat 600# Ball Valve

FNWX411C

Valve Size

Starting at $13.41
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable packing
  • Not for use at or below ground level

SPECIFICATIONS

End Connection 1
Sweat
End Connection 2
Sweat
End Connections
Sweat
Lead Law Compliant
Yes
Material
Brass
Pressure Class
600#
Valve Body Style
2 piece
Valve Port Opening
Full Port
Valve Size
3/8 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday