FNW Brass Full Port Threaded 600# Ball Valve

FNWX420

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 600 WOG/150 WSP
  • Adjustable packing
  • Blow-out proof stem
  • Commercial/Industrial grade
  • FIP
  • Full port
  • NSF Annex G approved
  • Premium brass 2 piece with lever valve operator
  • Valve seat material: PTFE

SPECIFICATIONS

ASME Specifications
ASME B16.33, ASME B16.44
ASTM Specifications
ASTM B-1.20.1
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
MSS Specifications
MSS SP-110
Material
Brass
Maximum Pressure
150 SWP, 600 CWP
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
Pressure Class
600#
UL Listed
Yes
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
3/4 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday