0 items

FNW Brass NPT L-Port Ball Valve

FNW413

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 150 WSP
  • 400 WOG
  • Actuator Mounting Pad
  • Blow-out proof stem
  • Design: MSS SP-110
  • End Connections: ANSI B1.20.1
  • L-Port Flow Pattern
  • Meets MSS SP-110 Standards
  • Threaded NPT Ends

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
End Connection 1
NPT
End Connection 2
NPT
MSS Specifications
MSS SP-110
Material
Brass
Maximum Pressure
150 WSP, 400 WOG
Pressure Class
400#
Valve Operator
Locking Lever Handle
Valve Port Opening
L-Port
Valve Seat Material
RTFE
Valve Size
1-1/4 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday