0 items

FNW Brass Press Check Valve Water

FNW431

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Flow Profile Designed to Minimize Head Loss
  • High capacity
  • Low 1/2 PSI Cracking Pressure
  • Not for use at or below ground level
  • Patented obstructer guide prevents side loading

SPECIFICATIONS

ASTM Specifications
ASTM B-88
End Connection 1
Press
End Connection 2
Press
Length
4-9/100 in
Material
Forged Brass, Stainless Steel
Material Type
302L
Maximum Pressure
200 psi
Maximum Temperature
250
NSF Certified
Yes
NSF Specifications
NSF 61-8
Recommended Valve Application
Water
UL Listed
No
Valve Body Style
2 piece
Valve Size
1-1/4 in
Valve Type
Check Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday