Brass Threaded 2-1/2 - 3 in. Blowout-proof Stem Extension
Brass Threaded 2-1/2 - 3 in. Blowout-proof Stem Extension
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI Z21.15
- ASME:
- ASME B16.33, ASME B16.44
- Brand Model Compatibility:
- 410A Ball Valve, 411A Ball Valve
- CSA Certified:
- CSA 3371-08, CSA 3371-10, CSA 3371-12
- Clean Bagged:
- No
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- Yes
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 2-1/2 in - 3 in
- IAPMO Listed -:
- No
- MSS:
- MSS SP-110
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 600 psi
- Product Type:
- Stem Extension Kit
- Recommended Valve Application:
- Gas
- UL Listed:
- Yes
- Valve Body Material:
- Brass
- Valve Body Style:
- 2 piece
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 2-1/2 in - 3 in
- Valve Stem:
- Blowout-proof