Brass Threaded 2 - 4 in. Blowout-proof Stem Extension Kit
Brass Threaded 2 - 4 in. Blowout-proof Stem Extension Kit
Frequently Purchased Together
Product Details
- 600 WOG
- 150 WSP
- Threaded connection
- UL Approved (Up to 2")
- Meets MSS SP-110 Standards
- NSF 61-8 Certified
- PTFE seats
- Full port 4" valve is standard port
- FM and CSA approved (1/2" to 2" only)
Specifications
- ANSI:
- ANSI B1.20.1
- ASTM:
- ASTM B-16
- Brand Model Compatibility:
- 410A Ball Valve
- CSA Certified:
- Yes
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- Yes
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 2 in - 4 in
- MA Approved -:
- No
- MSS:
- MSS SP-110
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 600 psi
- Product Type:
- Stem Extension Kit
- UL Listed:
- Yes
- Valve Body Material:
- Brass
- Valve Body Style:
- 2 piece
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 2 in - 4 in
- Valve Stem:
- Blowout-proof
- WaterSense Labeled:
- No