0 items

FNW Bronze 150# Sweat 20 Mesh Wye Strainer

FNWX510

Fitting Sizes

Starting at $34.34
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 150 SWP
  • 20 Mesh Stainless Steel Screen
  • 400 WOG
  • Blow-off Plug Included
  • Bronze body
  • NSF 61 Annex G certified
  • Sweat ends

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1, ANSI B16.18
End Connection 1
Sweat
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Lead Law Compliant
Yes
Material
Bronze
Maximum Pressure
400 WOG
Mesh Size
20
Pressure Class
150#

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday