0 items

FNW Bronze IPS Globe Valve

FNW1231

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 125 PSI steam
  • 200 WOG
  • Bronze body
  • Meets MSS SP-80
  • Resilient Disc
  • Rising stem

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1, ANSI B16.18
ASME Specifications
ASME B1.20.1
ASTM Specifications
ASTM B-124, ASTM B-16, ASTM B-21, ASTM B-62
End Connection 1
NPT
End Connection 2
NPT
Handle Material
Cast Iron
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
1-87/100 in
MSS Specifications
MSS SP-25, MSS SP-80
Material
Bronze
Maximum Pressure
200 WOG
Pressure Class
125#
Valve Body Style
Globe
Valve Disc Material
Brass
Valve Operator
Wheel Handle
Valve Seat Material
Teflon PTFE
Valve Size
1/4 in
Valve Stem
Rising Valve Stem
Valve Type
Globe Valves
Width
2-14/25 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday