FNW Bronze NPT Check Valve

FNW1241

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 300 WOG, 150 Steam
  • Bronze swing check
  • For non-potable use
  • Resilient disc
  • Y pattern

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1, ANSI B16.18
ASME Specifications
ASME B1.20.1
ASTM Specifications
ASTM B-16, ASTM B-62
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
2-9/25 in
MSS Specifications
MSS SP-80
Material
Bronze
Maximum Pressure
300 WOG
NSF Certified
No
Pressure Class
150#
UL Listed
No
Valve Body Style
Swing
Valve Disc Material
PTFE
Valve Seat Material
Bronze
Valve Size
1/2 in
Valve Type
Check Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday