FNW Bugle Head Drywall Screw 100 Pack

FNWDWSCB8

Length

Starting at $17.59
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Made in China
  • Sharp point

SPECIFICATIONS

Color Finish
Black
Drive Type
Phillips
Length
2-1/2 in
Material
Steel
Package Quantity
Pack of 100
Screw Head
Bugle Head

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday