FNW Camlock Aluminum Plug

FNWCGDPAL

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • For applications where frequent hose changes are required
  • Not to be used with compressed air systems
  • Simple and fast way of connecting and disconnecting

SPECIFICATIONS

Application
Fuel, Sanitation, Water
Clean Bagged
No
End Connection 1
Camlock
End Connection 2
Camlock
End Connections
Camlock
Fitting Size 1
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Aluminum
Material Type
A356-T6

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday