FNW Carbon Steel Flanged Globe Valve

FNW561

Valve Size

Starting at $446.33
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 13%Cr faced disc
  • 150#
  • Carbon steel body
  • Design per API 600
  • Stellite faced seat

SPECIFICATIONS

ANSI Specifications
ANSI B16.10, ANSI B16.34, ANSI B16.5
API Specifications
API 598, API 600
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Material
Carbon Steel
Pressure Class
150#
Valve Bonnet Type
Bolted
Valve Disc Material
Carbon Steel
Valve Operator
Wheel Handle
Valve Seat Material
Stellite
Valve Size
2 in
Valve Type
Globe Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday