FNW Carbon Steel Full Port Flanged 150# Ball Valve

FNW601B

Valve Size

Starting at $314.24
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 2 PC Reduced Port 150# Flanged
  • Adjustable packing
  • Blow-out Proof Stem
  • ISO 5211 mounting pad
  • Pressure tested per API 598
  • SS Trim

SPECIFICATIONS

ANSI Specifications
ANSI B16.5
ASME Specifications
ASME B16.34, ASME B16.5
Clean Bagged
No
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
Handle Material
Stainless Steel
Handle Type
Lever
IAPMO Listed
No
ISO Specifications
ISO 5211
Material
Carbon Steel
Maximum Pressure
150 WSP
NSF Certified
No
Pressure Class
150#
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Locking Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
TFM
Valve Size
1-1/2 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday