FNW Carbon Steel Full Port Flanged 150# Ball Valve

FNW601CF

Manufacturer Part #: FNW601CFD

Valve Size

Starting at $369.69

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 2 PC Full Port 150# Flanged
  • Adjustable packing
  • Blow-out Proof Stem
  • Firesafe
  • ISO 5211 mounting pad
  • Pressure tested per API 598

SPECIFICATIONS

ASME Specifications
ASME B16.34, ASME B16.5
ASTM Specifications
ASTM A-216-WCB, ASTM A-276 Type 316, ASTM A-351 Grade CF8M
Clean Bagged
No
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
Handle Material
Stainless Steel
Handle Type
Lever
IAPMO Listed
No
ISO Specifications
ISO 5211
Material
Carbon Steel
NSF Certified
No
Pressure Class
150#
Type
FNW601CFD
UL Listed
No
Valve Body Style
2 piece
Valve Port Opening
Full Port
Valve Seat Material
TFM
Valve Size
1/2 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday