FNW Carbon Steel Full Port NPT 1000# Ball Valve

FNW221AC

Valve Size

Starting at $50.75
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 2000 psi CWP non-shock
  • Adjustable packing
  • Anti-Static Design
  • Blow out proof stem
  • Full Port
  • Investment cast body
  • TFM (Super TFE) Seats
  • Threaded NPT Ends
  • Working steam pressure (WSP): 150 psi - fig. 221A, 250 psi - fig. 221AC

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
MSS Specifications
MSS SP-110
Material
Carbon Steel
Maximum Pressure
250 psi
Pressure Class
2000#
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
TFM
Valve Size
1/4 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday