FNW Carbon Steel Full Port Socket Weld 1500# Ball Valve

FNW321ACSW

Valve Size

Starting at $99.75
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 2000 psi CWP non-shock
  • Anti-Static Design
  • Blow out proof stem
  • End Connections: Threaded, Socket Weld
  • Full Port
  • Investment cast body
  • Live loaded packing
  • TFM (Super TFE) Seats
  • Working steam pressure (WSP): 150 psi - fig. 321A, 250 psi - fig. 321AC

SPECIFICATIONS

ASME Specifications
ASME B1.20.1, ASME B16.11, ASME B16.34
ASTM Specifications
ASTM A-193.B8, ASTM A-194-8, ASTM A-216
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
FM Approved
No
Handle Material
Stainless Steel
Handle Type
Lever
IAPMO Listed
No
Length
2-19/25 in
MSS Specifications
MSS SP-110
Material
Carbon Steel, Stainless Steel
Material Type
304 SS, 316 SS
Maximum Pressure
2000 psi CWP, 250 psi
NSF Certified
No
Pressure Class
250#
Recommended Valve Application
Steam
UL Listed
No
Valve Body Style
3 piece
Valve Operator
Locking Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
TFM
Valve Size
1/4 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday