FNW Carbon Steel Heavy Hex Nut 50 Pack

FNWHNG2

Inside Diameter

Starting at $4.83
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Dimensions to ASME B18.2.2
  • Made in China

SPECIFICATIONS

Color Finish
Zinc
Grade
A
Inside Diameter
1/2 in
Material
Carbon Steel
Package Quantity
Pack of 50
Thread Handing
Right

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday