FNW Carbon Steel Reduced Port Flanged 150# Ball Valve

FNW501

Valve Size

3 in
Starting at $1176.81
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 150 WSP
  • Adjustable packing
  • Anti-Static Design
  • Blow-out proof stem
  • Flanged Connection
  • Investment cast body
  • RTFE Seats
  • Stainless Steel Trim
  • Standard Port

SPECIFICATIONS

ASME Specifications
ASME B16.34, ASME B16.5
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
ISO Specifications
ISO 5211
MSS Specifications
MSS SP-110
Material
Carbon Steel
Maximum Pressure
150 WSP
Pressure Class
150#
Valve Body Style
1 piece
Valve Operator
Lever Handle
Valve Port Opening
Reduced Port
Valve Seat Material
RTFE
Valve Size
3 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday