FNW Carbon Steel Reduced Port Flanged 150# Ball Valve

FNW501CF

Valve Size

Starting at $837.46
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 2 PC Full Port 150# Flanged
  • Adjustable packing
  • Blow-out Proof Stem
  • Firesafe
  • ISO 5211 mounting pad
  • Pressure tested per API 598

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
Handle Material
Stainless Steel
Handle Type
Lever
IAPMO Listed
No
Material
Carbon Steel
NSF Certified
No
Pressure Class
150#
Type
FNW501CFK
UL Listed
No
Valve Body Style
1 piece
Valve Port Opening
Reduced Port
Valve Seat Material
TFM
Valve Size
2 in
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday