0 items

FNW Cast Iron 125# Flanged Perforated .062 Wye Strainer

FNW558A

Fitting Sizes

Starting at $358.36
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ANSI 125# flat faced flanges
  • Blow-off plug included
  • Cast iron body
  • Perforated stainless steel screen

SPECIFICATIONS

ANSI Specifications
ANSI B16.1, ANSI B16.5
End Connection 1
Flanged
Fitting Size 1
2-1/2 in
Fitting Sizes
2-1/2 in
Material
Cast Iron
Maximum Pressure
125 psi WSP, 200 WOG
Maximum Temperature
450
Pressure Class
125#

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday