FNW Cast Iron Gear Operator with Hand Wheel

FNWG731

Fitting Sizes

Starting at $76.15
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable open and close stops
  • Cast Iron Case
  • Ductile Iron Gear
  • ISO 5211 Mounting Pad Configuration
  • Nickel Plated Shaft
  • The G731 worm gear operator is designed for use on FNW series 71X and 73X butterfly valves
  • The ISO pads match the FNW valves per size for direct mounting
  • The ISO standard configuration also allows mounting the G731 to valves of other manufacturers

SPECIFICATIONS

ASTM Specifications
ASTM A-126, ASTM A-536
Brand Model Compatibility
2 in - 3 in Figure 731 Butterfly Valves
Color Finish
Black, Nickel
Color Finish Category
Blacks
FM Approved
No
Fitting Size 1
3 in
Fitting Sizes
3 in
GSA Approved
No
Handle Material
Cast Iron
Handle Type
Wheel
ISO Specifications
ISO 5211
NSF Certified
No
UL Listed
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday