Cast Iron Hand Wheel Handle Valve Replacement Handle

Part #FNW6800HWAKP  |  Item #5149482  |  Manufacturer Part #6800HWAKP

$ 783.22 EACH

Handle Type:

Hand Wheel
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Hand wheel is heavy cast iron, with a rounded grip and epoxy coated hand wheel
  • Application pulp, paper, chemical, petroleum

Specifications

ANSI Specifications: ANSI B16.5

ASME Specifications: ASME B16.34

ASTM Specifications: ASTM A-351

Brand Model Compatibility: 6800 Knife Gate Valve

Coating: Epoxy

Diameter: 8 in

FM Approved: No

GSA Approved: No

Handle Material: Cast Iron

Handle Type: Hand Wheel

MA Approved: No

MSS Specifications: MSS SP-81

NSF Certified: No

Number of Handles: Single Handle

Recommended Valve Application: [Chemical, Petroleum]

UL Listed: No

Valve Body Material: Stainless Steel

Valve Body Style: 1 piece

Valve Operator: Wheel Handle

Valve Seat Material: Stainless Steel

Valve Size: 2 in - 4 in

Valve Stem: Rising

WaterSense Labeled: No