FNW Commercial Water Hammer Arrestor

FNWX10P

Fitting Sizes

Starting at $38.85
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Designed for Vertical or Horizontal Installation
  • For Commercial and Residential Systems
  • Guaranteed for the life of the system
  • Lead Free Certified
  • Maximum Spike Pressure 350 PSI
  • Suitable for Potable Water Applications

SPECIFICATIONS

ASSE Standards
ASSE 1010
End Connection 2
FNPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
IAPMO Listed
Yes
Maximum Pressure
150 psi
Maximum Temperature
180
Valve Size
1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday