FNW 160 psi Contractor Pressure Gauge

FNWXG0

Manufacturer Part #: FNWXG0160R

High Pressure

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Liquid filled, 4-1/2" face
  • Dual scale (psi/kpa)
  • Brass movement
  • Includes 304SS case and crimp-on bezel ring
  • Pressure range: 0 - 160 PSI

SPECIFICATIONS

Diameter
4-1/2 in
High Pressure
160
Lead Law Compliance Level
Compliant Not Certified
Maximum Temperature
150
NSF Certified
No
Temperature Range
-40 to 65 Deg C (-40 to 150 Deg F)
Type
FNWXG0160R

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday