FNW Copper Plated Split Ring Hanger

FNW7001C

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Copper finish
  • Malleable iron
  • Meets MSS SP-58

SPECIFICATIONS

Coating
Copper
Color Finish
Copper
Fits Pipe Size
1-1/4 in
MSS Specifications
MSS SP-58
Material
Malleable Iron

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday