0 items

FNW Copper Strut Clamp With Hardware Pre-assembled

FNW7870C0

Fits Pipe Size

Starting at $10.96
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Carbon steel
  • Copper zinc dichromate finish
  • For copper tube to strut

SPECIFICATIONS

Color Finish
Yellow
Color Finish Category
Yellows
Fits Pipe Size
1 in
Material
Carbon Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday