FNW CPVC Sweat End Cap

FNW350ECSW

Fitting Sizes

Starting at $46.57
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
Sweat
Fitting Size 1
3 in
Fitting Sizes
3 in
Material
Plastic
Material Type
CPVC
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday